Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YJ24A

YJ24A

YJ24A SPUR GEAR ; 6DP 24T 20DEG PA 4" DP 2" FW 1-1/8" ID

Spur Gear; 4" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Steel

Part #

10704

BDI #

161511

PRICE
$ 308.90 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.675
UNSPSC
31171707
EAN
0781711107041
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YJ24A
Manufacturer Internal Number
10704
Weight / LBS
8.1
Long Description
Spur Gear; 4" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter