Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSB16B24-15

YSB16B24-15

YSB16B24-15 BEVEL/MITER GEAR

Bevel Gear; 1-1/2" Pitch Dia; 16 DP; 0.25" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 9/16" Max Bore; 1-1/8" Hub Dia; Straight Tooth; Steel

Part #

1227883

BDI #

321164

PRICE
$ 158.46 / each

QTY

INVENTORY:
16
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171708
EAN
0662289114597
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.563
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1227883
Long Description
Bevel Gear; 1-1/2" Pitch Dia; 16 DP; 0.25" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 9/16" Max Bore; 1-1/8" Hub Dia; Straight Tooth; Steel
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.125 Inch | 28.575 Millimeter