Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSMS7F21LHX1

YSMS7F21LHX1

YSMS7F21LHX1 BEVEL/MITER GEAR ; NON-RETURNABLE

Spiral Miter Gear; 1" Bore; 3" Pitch Dia; 7 DP; 0.68" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2-1/4" Hub Dia; Spiral Tooth; Steel

Part #

1229731

BDI #

321221

PRICE
$ 663.60 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
UNSPSC
31171708
EAN
0662289227372
Pitch
7 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spiral Miter Gear; 1" Bore; 3" Pitch Dia; 7 DP; 0.68" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2-1/4" Hub Dia; Spiral Tooth; Steel
Face Width
0.68 Inch | 17.272 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter