Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSS1672

YSS1672

YSS1672 SPUR GEAR

Spur Gear; 4-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 72 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 1.625" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth

Part #

1218544

BDI #

321374

PRICE
$ 211.56 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.961
UNSPSC
31171707
EAN
0662289126118
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
72
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 3/4
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1218544
Long Description
Spur Gear; 4-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 72 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 1.625" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
2.5 Inch | 63.5 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.5 Inch | 114.3 Millimeter