Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSS860

YSS860

YSS860 SPUR GEAR

Spur Gear; 7-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 2.25" Max Bore; 3-1/4" Hub Diameter; Steel; No Hardened Teeth

Part #

1219252

BDI #

321443

PRICE
$ 623.72 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.58
EAN
0662289156801
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 1
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1219252
Long Description
Spur Gear; 7-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 2.25" Max Bore; 3-1/4" Hub Diameter; Steel; No Hardened Teeth
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.5 Inch | 190.5 Millimeter