Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSS8P56

YSS8P56

YSS8P56 SPUR GEAR ; 14 1/2 & 20 BUSHED

Spur Gear; 7" Pitch Diameter; 8 DP; 1-1/2" Face Width; Bushed; 56 Teeth; 20 Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; No Minimum Plain Bore; 3" Hub Diameter; Steel; No Hardened Teeth

Part #

1220219

BDI #

321641

PRICE
$ 729.30 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.36
UNSPSC
31171707
EAN
0662289117956
Pitch
8 DP
Mounting Method
Bushed
Number of Teeth
56
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
P1
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 12 | Split Taper Bushings
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1220219
Long Description
Spur Gear; 7" Pitch Diameter; 8 DP; 1-1/2" Face Width; Bushed; 56 Teeth; 20 Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; No Minimum Plain Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter