Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZDM2333T-5

ZDM2333T-5

ZDM2333T-5 ; 15HP 1765RPM 3PH 60HZ

AC Motor; General Purpose; 15HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 34.15" Overall Length; 92.4% Efficiency Full Load

Part #

ZDM2333T-5

BDI #

132134

PRICE
$ 10,767.18 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
130.92
EAN
0781568199954
Horse Power
15HP
Frame Size
256TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
310
Long Description
AC Motor; General Purpose; 15HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 34.15" Overall Length; 92.4% Efficiency Full Load
Overall Length
34.15 Inch | 867.41 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter