Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZEP3203

ZEP3203

ZEP3203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

7565582

BDI #

18147774

PRICE
$ 1,428.42 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.713
UNSPSC
31171511
EAN
0698210911270
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3203U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP3203
Manufacturer Internal Number
6891127
Weight / LBS
15.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
8 Inch | 203.2Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter