Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZEP321566

ZEP321566

ZEP321566 PILLOW BLOCK ROLLER BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

7571539

BDI #

18147780

PRICE
$ 2,609.78 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.576
UNSPSC
31171511
EAN
0793699403800
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
3215U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10441888
Weight / LBS
27.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
9.75 Inch | 247.65Millimeter