AMI BEARINGS
SER208 INSERT BEARING ; 40MM BORE IR WID 28MM OR WID
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
AMI BEARINGS
MUCF208-24 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
AMI BEARINGS
SER204 INSERT BEARING ; 20MM BORE IR WID 16MM OR WID
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
AMI BEARINGS
BR4 INSERT BEARING ; 20MM BORE NARROW IR 14MM OR WID
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 24.7MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
BDI #