DODGE
FB-SCM-111-NL ; 068840
Flange Block Bearing; 3 Bolt Flange Bracket; 1-11/16" Bore; 1.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
BDI #
SKF
6000 JEM SINGLE ROW BALL BEARING ; NON-RETURNABLE 10MMX26MMX8MM OPEN
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
DODGE
P2B-S2-115R MOD ; 081172 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.06" Minimum Bolt Spacing; 6.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
DODGE
FB-S2-107R-EC KIT
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1.3" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
BDI #