SKF
6310-ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
NTN
6202ZZNR DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SHIELDED
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
NSK
6206ZZNRC3 DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
NICE BALL BEARING
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
BDI #
KOYO
62052RSNRC3
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #