NSK
UEL208-108D1 INSERT BRG MOUNTED UNIT
Insert Bearing; 1-1/2" Bore; 2.217" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 72.84 / each
INVENTORY
DODGE
WSTU-SCM-207 TAKE UP BEARING
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-207 Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 501.40 / each
INVENTORY
SKF
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 1,231.45 / each
INVENTORY
RINGBALL
60/28-2RS-LT SNOW MOBILE BEARING
Single Row Ball Bearing; 28MM Bore; 52MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 8.44 / each
INVENTORY
DODGE
P2B-S2-207RE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 7-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
BDI #
PRICE
$ 697.66 / each
INVENTORY