DEUBLIN
257-000-284 ROTATING UNION ; G3/4IN RH 3/4IN NPT 52.8LPM
Rotary Union; G3/4"-14 Right Hand Rotor Connection; 3/4"-14 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 52.8LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 73.03MM Outside Diameter; 139.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Part #
BDI #
DEUBLIN
357-000-222255 ROTATING UNION ; DUOFLOW G1IN RH 1IN NPT
Rotary Union; G1"-11 Right Hand Rotor Connection; 1"-11-1/2 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 107.7LPM Maximum Water Flow Rate; 51.7Bar Water Pressure; 121 Degree C Water Temperature; 82.55MM Outside Diameter; 159.5MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
Part #
BDI #