DIAMOND CHAIN
C555-1 DOFF LINK ; ROLLER CHAIN OFFSET LINK
Chain Link; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
CA555 R/L ; CHAIN ROLLER LINK
Chain Link; CA555 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
RENOLD
CA550 CP C/L SF ; 1.63P CA550 S/PIN CONN
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.78" Roller Width; 0.236" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
RENOLD
1.63P CA550 MK5 74PL 10FT ; 1.63P CA550 MK5 74PL
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.807" Roller Width; 0.104" Plate Thickness; 0.756" Plate Height; Curved; 0.283" Pin Diameter
Part #
BDI #