DODGE
24H100 X 3/4 MPB TIMING BELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Rough Bore; 4.06" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" M
Part #
BDI #
GATES
TP390H200 TIMING BELT ; 39" LN 2" W 78T
Synchronous Belt; 1/2 Inch Pitch; 39" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
BDI #
BROWNING
24H100SDS GEARBELT PULLEY ; NON-RETURNABLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
BDI #