DODGE
P24-8M-30 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Part #
BDI #
DODGE
P24-8M-30-1108 HT250 SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38.1MM Face Width; Bushed; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
P24-8M-20-JA HTD SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Bushed; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
BDI #