SKF
PHS 20B-1BH14 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
20BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 270.383MM Outside Diameter; 253.32MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1TB26 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
20BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 250.063MM Outside Diameter; 233.17MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
20BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 260.223MM Outside Diameter; 243.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #