Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesMechanical Power TransmissionBrandMAGNALOY COUPLINGSaved and Contracted ItemsContracted Prices
MAGNALOY COUPLING
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A
3.98" Outside diameter; Jaw Coupling; Insert; Neoprene; 1.2" Thickness; 400 Size or Series; 1800 Max Speed; 1056.3In-Lbs Torque
Part #
BDI #
PRICE
$ 37.72 / each
INVENTORY
14

QTY

MAGNALOY COUPLING
700 HUB NO BORE COUPLING HUB
Jaw Coupling Hub; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; No Bore; No Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
Part #
BDI #
PRICE
$ 470.04 / each

QTY

MAGNALOY COUPLING
100 HUB 5/16 X NO KEYWAY COUPLING HUB ; 5/16" BORE X NO KEYWAY
Jaw Coupling Hub; 5/16" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
Part #
BDI #
PRICE
$ 108.09 / each

QTY

MAGNALOY COUPLING
300 HUB 5/8X3/16 COUPLING HUB
Jaw Coupling Hub; 5/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Part #
BDI #
PRICE
$ 103.06 / each

QTY