MORSE INDUSTRIAL
237Q56H60 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Part #
BDI #
MORSE INDUSTRIAL
C2040 RIV 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
80-3H RIV 10FT ROLLER CHAIN ; 10FT
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
BL423 239P M TO M LEAF CHAIN
Roller Chain; BL423 Chain Size; Riveted 2X3 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.08" Plate Thickness; 0.466" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
60 COT 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #