Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
52 Items found
CategoriesMechanical Power TransmissionBrandSKFChain Size20B-2
SKF
PHS 20B-2BH16 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 178.664MM Outside Diameter; 162.75MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
PRICE
$ 203.06 / each

QTY

SKF
PHS 20B-2C68 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 705.815MM Outside Diameter; 687.48MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
PRICE
$ 2,048.02 / each

QTY

SKF
PHS 20B-2C60 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 624.865MM Outside Diameter; 606.66MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
PRICE
$ 1,579.06 / each

QTY

SKF
PHS 20B-2C45 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 473.1MM Outside Diameter; 455.15MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
PRICE
$ 1,298.40 / each

QTY

SKF
PHC 20B-2DR-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #
PRICE
$ 35.98 / each

QTY