Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
CategoriesMechanical Power TransmissionBrandTB WOODSSaved and Contracted ItemsContracted Prices
TB WOODS
10JS ELASTOMERIC COUPLING SLEEVE
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque
Part #
BDI #
PRICE
$ 180.02 / each
INVENTORY
1

QTY

TB WOODS
20XXH200-SK SYNCHRONOUS PULLEY
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 20 Teeth; 2-5/8" Face Width; Bushed; 8-11/16" Flange OD; 7.838" Outside Diameter; 7.958" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 927.90 / each

QTY

TB WOODS
BP91 V BELT
V-Belt; B Series; 94" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 61.38 / each

QTY

TB WOODS
7S 1-5/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
PRICE
$ 90.02 / each

QTY

TB WOODS
7S 1-1/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
PRICE
$ 90.02 / each

QTY