TIMKEN LOVEJOY
L/AL099/100 SPIDER SOX COUPLING ELEMENT
2.54" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.61" Thickness; L099/100 | AL099/100 Size or Series; 7000 Max Speed; 417In-Lbs Torque
Part #
BDI #
PRICE
$ 28.96 / each
INVENTORY
TIMKEN LOVEJOY
L100 32MM 10X3.3MM KW COUPLING HUB ; 32MM BORE 64.516MM HUB DIA
Jaw Coupling Hub; 32MM Bore; 64.516MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.516MM Outside Diameter; 35.052MM Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
BDI #
TIMKEN LOVEJOY
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA
Jaw Coupling Hub; 1-3/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
BDI #