Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size12
TSUBAKI
RS12-1B20F X 40MM RIVETED CHAIN ; 12B ISO 0.75" PITCH 1 STRAND
Roller Chain; 12 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.475" Roller Diameter; 0.46" Roller Width; 0.07" Plate Thickness; 0.634" Plate Height; Curved; 0.225" Pin Diameter

QTY