Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
99 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size180
TSUBAKI
RS180-1-OL OFFSET LINK
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
PRICE
$ 207.21 / each
INVENTORY
4

QTY

TSUBAKI
180A12H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 9.747" Outside Diameter; 8.693" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 430.06 / each

QTY

TSUBAKI
RS180-1-RL ROLLER LINK
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
PRICE
$ 56.60 / each

QTY

TSUBAKI
180A45H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.527" Outside Diameter; 32.255" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PRICE
$ 2,977.34 / each

QTY

TSUBAKI
180H-T-CB ; POR ROLLER CHAIN
Roller Chain; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #

QTY