Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
133 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size200
TSUBAKI
200H RIV 10FT ROLLER CHAIN ; 200H CHAIN 2.5" PITCH 1 STRAND 10'/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
PRICE
$ 359.00 / Foot
INVENTORY
40

QTY

TSUBAKI
RS200H-1-CL CHAIN LINK ; 2-1/2" P 1 STRAND COTT CONNECTING LINK
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
PRICE
$ 126.48 / each
INVENTORY
8

QTY

TSUBAKI
200H O/L OFFSET LINK
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
PRICE
$ 312.31 / each
INVENTORY
10

QTY

TSUBAKI
200A30H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 200 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.285" Outside Diameter; 23.917" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PRICE
$ 2,266.94 / each

QTY

TSUBAKI
200U45 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 2,769.92 / each

QTY