Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size53R
TSUBAKI
53RCB ; COTTERED CHAIN
Roller Chain; 53R Chain Size; Cottered; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #

QTY

TSUBAKI
TSUBAKI 53R-1-K1/K2-CL
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
BDI #

QTY

TSUBAKI
53-R COT ROLLER CHAIN ; #53R LPD:6 WKS
Roller Chain; 53R Chain Size; Cottered; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #

QTY

TSUBAKI
TSUBAKI 53R-1-A1/A2-CL
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
BDI #

QTY

TSUBAKI
53-R/HSB/SS PER DWG 24380 CHAIN ; 304 SS CONSTRUCTION
Roller Chain; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter

QTY