Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesMechanical Power TransmissionChain Size100Saved and Contracted ItemsContracted Prices
TSUBAKI
100 RIV ROLLER CHAIN ; 1-1/4" PITCH RIVETED 10/BOX
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 66.00 / Foot
INVENTORY
420

QTY

TSUBAKI
100 D-LAMBDA COT ROLLER CHAIN ; 1-1/4" PITCH LUBE FREE 10'/BOX
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 228.00 / Foot

QTY

MARTIN SPROCKET & GR
100BTB24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR 2517 BUSHING
Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 303.54 / each

QTY

FENNER DRIVES
CT3102 LINEAR CHAIN TENSIONER ; #100 SINGLE
Slider; 100 Chain Size; Roller Chain; 0.98" Face Width; 1-1/4" Chain Pitch; Slot Mounted; 1 Strand
Part #
PRICE
$ 342.72 / each

QTY