Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionChain Size140-2Saved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
D140B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 140-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.974" Outside Diameter; 10-5/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 1,370.28 / each

QTY

MARTIN SPROCKET & GR
D140J45 ROLLER CHAIN SPROCKET ; 1-3/4"P 45T DOUBLE 1-1/2" MIN PLAIN BORE
Roller Chain Sprocket; 140-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 3,384.80 / each

QTY