Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionChain Size35-2Saved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
D35B18H ROLLER CHAIN SPROCKET ; 3/8" P 18T HT DOUBLE 1/2" MIN PLAIN BORE
Roller Chain Sprocket; 35-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 62.36 / each

QTY

TSUBAKI
35-2 RIV ROLLER CHAIN ; 3/8" PITCH 10'/BOX
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
PRICE
$ 24.60 / Foot

QTY