MARTIN SPROCKET & GR
40BS15 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 27.58 / each
INVENTORY
MARTIN SPROCKET & GR
40BS19 1 ROLLER CHAIN SPROCKET ; 1/2" P 19T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 36.10 / each
INVENTORY
MARTIN SPROCKET & GR
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 41.42 / each
INVENTORY
MARTIN SPROCKET & GR
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Sprocket; Idler; 40; 5/8" Bore; 17 Hardened Teeth; 1 Strand; Ball Bearing Type; 1/2" Chain Pitch; 2.97" Outside Diameter; 0.72" Length Thru Bore; 0.284" Width; Steel
Part #
BDI #
PRICE
$ 78.87 / each
INVENTORY
TSUBAKI
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 2.81 / each
INVENTORY