RENOLD
60-3 O/L OFFSET LINK
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
TSUBAKI
60-3 RIV ROLLER CHAIN ; 3/4" PITCH 10'/BOX
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
60-3 CT CO LINK ; D0979 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #