Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted PricesThread Size3.34-12
SKF
AN 17 BRG LOCKNUT ; NON-RETURNABLE 4-13/32"OD 0.635"THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 111.02 / each

QTY