BROWNING
H60P17 ROLLER CHAIN SPROCKET ; 3/4" P 17T SPLIT TAPER BUSHING
Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BROWNING
HND50B17 IDLER ; 5/8" P 17T DBL NEEDLE BRG 1-3/8" BORE
Roller Chain; 1" Bore; 50-2 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
50BS17 1 3/8 ROLLER CHAIN SPROCKET ; 1-3/8" BORE 50 CHAIN 17 TEETH 1 ROW
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #