RENOLD
35 304SS O/L OFFSET LINK
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 23.58 / each
INVENTORY
MARTIN SPROCKET & GR
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Roller Chain Sprocket; 100 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 208.56 / each
INVENTORY