Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted PricesRoller Diameter - Inch0.875
TSUBAKI
120-2 O/L CHAIN OFFSET LINK ; 120-2 1-1/2" CHAIN PITCH COTTERED
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
PRICE
$ 98.77 / each

QTY

TSUBAKI
120-2 RIV X 140P INCL C/L ROLLER CHAIN ; 120 ANSI 1.5" PITCH 2 STRAND
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter

QTY