Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
510 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
2012 32MM TAPERED BUSHING ; 32MM BORE 69.85MM OD 31.75MM LTB
Shaft Bushing; 32MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Part #
BDI #
PRICE
$ 43.73 / each
INVENTORY
2

QTY

RENOLD
35 304SS O/L OFFSET LINK
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
PRICE
$ 23.58 / each
INVENTORY
10

QTY

MARTIN SPROCKET & GR
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Roller Chain Sprocket; 100 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 208.56 / each
INVENTORY
1

QTY

GATES
AX110 V-BELT ; A 112" OL
V-Belt; AX Series; Cogged Belt Style; 112" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BDI #
PRICE
$ 59.06 / each
INVENTORY
4

QTY

GATES
6882 V-BELT ; 4L 82" OL 1/2" W KEVLAR
V-Belt; 4L Series; 82" Belt Outside Length; 1/2" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 46.96 / each
INVENTORY
1

QTY