Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted PricesNumber of Teeth36
MARTIN SPROCKET & GR
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 193.60 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 43.02 / each

QTY

MARTIN SPROCKET & GR
D60B36 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 60-2 Chain; 36 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 348.34 / each

QTY

MARTIN SPROCKET & GR
P36-14M-55-SF SPROCKET ; HTS QD 55 SF
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 36 Teeth; 61.925MM Face Width; Bushed; 172.974MM Flange OD; 157.68MM OD; 160.43MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
BDI #
PRICE
$ 368.62 / each

QTY

GATES
PB8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 36 Teeth; 40.132MM Face Width; Rough Bore; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.313" Max Bore
Part #
BDI #
PRICE
$ 302.00 / each

QTY