Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted PricesHub TypeA-Double Single
MARTIN SPROCKET & GR
DS50A20 1 KW 2SS
Roller Chain Sprocket; 1" Bore; 50 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

MARTIN SPROCKET & GR
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 40 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY