DODGE
P26-8M-30-1108 HT250 SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 178.52 / each
INVENTORY
MARTIN SPROCKET & GR
12B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
GATES
P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 26 Teeth; 21.59MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60BS26 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #