MARTIN SPROCKET & GR
180A28 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180A12H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 9.747" Outside Diameter; 8.693" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
180A45H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.527" Outside Diameter; 32.255" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180A35H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.35" Outside Diameter; 25.101" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
180A12 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 180 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.747" Outside Diameter; 8.693" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #