Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
Saved and Contracted ItemsFavoritesMounting MethodEccentric Collar
SKF
SY 1.15/16 FM PILLOW BLK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-7/8" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
BDI #
PRICE
$ 146.74 / each
INVENTORY
8

QTY

TIMKEN
GRA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Insert Bearing; 1" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
$ 38.16 / each
INVENTORY
14

QTY

TIMKEN
GRA014RRB + COL INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Insert Bearing; 7/8" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
$ 48.92 / each

QTY

KML BEARING
SAF210 31G ; ECENTRIC COLLAR LOCKING INSERT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

QTY

KML BEARING
HCPE206 19 ; 1-3/16 REINFORCED P/B COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

QTY