DODGE
RAPTOR E20 ELEMENT
Elastomeric Coupling Type; 7-1/4" Outside Diameter; Element; Rubber; 2.38" Between Shaft Ends; E20 Coupling Size; 6600RPM Maximum Speed; 2308In-Lbs Torque
Part #
BDI #
PRICE
$ 528.47 / each
INVENTORY
DODGE
RAPTOR E10 ELEMENT
Elastomeric Coupling Type; 6.38" Outside Diameter; Element; Rubber; 1.81" Between Shaft Ends; E10 Coupling Size; 7500RPM Maximum Speed; 1456In-Lbs Torque
Part #
BDI #
PRICE
$ 435.13 / each
INVENTORY
DODGE
F4B-SC-108 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 162.30 / each
INVENTORY
DODGE
1100T 3 COUPLING HUB
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Part #
BDI #
DODGE
TL24L075-1210 SYNCHRONOUS SPROCKET
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1" Face Width; Bushed; 3.11" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #