Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
159 Items found
Saved and Contracted ItemsContracted Prices
DODGE
TXT615AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #
PRICE
$ 12,578.60 / each
INVENTORY
2

QTY

DEWALT TOOLS
DCF889M2 IMPACT WRENCH ; 20V MAX 1/2" HT
Impact Wrench Kit; 4Ah Amp Hour; Detent Pin Anvil Type; Lithium Ion Battery Type; 0-2300 Ipm Impacts/Min; 0-1500 RPM No Load Speed; Cordless Power Tool Type
Part #
PRICE
$ 810.64 / each
INVENTORY
3

QTY

GATES
5/5V3150 V-BELT ; 5V 315" OL 3-1/8" BLT W 5 BANDS
V-Belt; 5V Series; Banded Belt Style; 315" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 3,169.85 / each
INVENTORY
2

QTY

SEALMASTER
ST-47 TAKE-UP BALL BEARING ; 2-15/16" BORE 1-1/16" SLOT WID
Take Up Bearing Only; 2-15/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 2-215 Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 996.96 / each
INVENTORY
9

QTY

SKF
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
BDI #
PRICE
$ 1,417.48 / each
INVENTORY
12

QTY