Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2,112 Items found
Saved and Contracted ItemsContracted Prices
REXNORD
LF1873G S/G TOP PLATE ; 114-676-1
1873; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
PRICE
$ 2.94 / each
INVENTORY
20

QTY

SMC
KQ2H07-35NS ; FITTING MALE CONNECTOR
Tube Connector; Push to Connect Male Connector; 1/4" Tubing; 1/4" NPT Tubing; Electroless Nickel Plated Brass Material; With Thread Sealant
PRICE
$ 3.28 / each
INVENTORY
11

QTY

TIMKEN
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Insert Bearing; 1-15/16" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
BDI #
PRICE
$ 145.64 / each
INVENTORY
10

QTY

MCGILL
CCFH 1 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
BDI #
PRICE
$ 114.80 / each
INVENTORY
1

QTY

SKF
CRSEAL 11734 / 1.188X1.752X0.25 CRW1 R ; SGL LIP SEAL
Lip Seal; 1-3/16" Shaft Dia; 1.752" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
BDI #
PRICE
$ 19.36 / each
INVENTORY
2

QTY