MARTIN SPROCKET & GR
Q1 2 11/16 TAPERED BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB
Shaft Bushing; 2-11/16" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Part #
BDI #
PRICE
$ 66.04 / each
INVENTORY
MARTIN SPROCKET & GR
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 86.92 / each
INVENTORY
MARTIN SPROCKET & GR
MS100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
PRICE
$ 50.49 / each
INVENTORY