BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
$ 36.38 / each
INVENTORY
SMC
KQ2TW13-00A ; FITTING CROSS
Tube Cross; Union; 1/2" Outside Diameter; Polybutylene Terephthalate and Nickel Plated Brass; With Seal; Orange POM Release Button; Air/Water Fluid; -100kPa to 1MPa Operating Pressure; -5 to 60 Degree C
Part #
BDI #
PRICE
$ 18.00 / each
INVENTORY
DODGE
F4B-SCEZ-104-SHSS FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 414.48 / each
INVENTORY
NSK
6205VVC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 18.94 / each
INVENTORY