MORSE INDUSTRIAL
154UH10 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; UH Series; 5/8" Input Shaft Diameter
Part #
BDI #
MORSE INDUSTRIAL
60-2 RIV 10FT ROLLER CHAIN ; 60-2 3/4" PITCH RIVETED 10FT/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
350A-2 TL 1 FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 25 to 1
Part #
BDI #
MORSE INDUSTRIAL
60 C/L S/C S/F CHAIN CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #