TB WOODS
10S 1-5/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs Torque
Part #
BDI #
TB WOODS
10S 2-3/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 2-3/8" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs Torque
Part #
BDI #
TB WOODS
8S 1-1/2 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/2" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
TB WOODS
8S 1-3/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-3/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
TB WOODS
6JE EPDM COUPLING SLEEVE
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Part #
BDI #