TSUBAKI
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
BDI #
PRICE
$ 3.58 / each
INVENTORY
TSUBAKI
RF06BOL CHAIN LINK ; 06B CHAIN 0.375MM CHAIN PITCH COTTERED
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Part #
BDI #
PRICE
$ 7.94 / each
INVENTORY
TSUBAKI
RF06B RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
BDI #
PRICE
$ 14.66 / Foot
INVENTORY
INA
KSR16-L0-06-10-20-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE 16.2MM ID X 65MM OD
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
BDI #
DIAMOND CHAIN
06B-1 DOFF LINK ; D6168 ; ROLLER CHAIN OFFSET LINK
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; Curved; 3.28MM Pin Diameter
Part #
BDI #